Beli modular jack cat 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JJ-LAPP UNITRONIC LAN 250 UTP CAT 6atribut:
- Color: Pebble Grey (RAL 7032)
- Number of Pairs and AWG per Conductor: 4 x 2 x 23 AWG
- Outer Diameter (mm): 6.4
- Mutual Capacitance (pF/m): Max 56 (core to core)
- Characteristic Impedance (ohm): 100 ± 15 (at 100 MHz)
- Overall Length (m): 305
- Conductor Material: Solid Bare Conductor
- Insulation Material: PVC
- Working Temperature Range (°C): 20 to 70
- Panduit Category 6A Modular Jackatribut:
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Insulator Outer Diameter: Maximum φ 1.524mm
- 3M Corning Cat6 RJ45 Modular Jack Exposed OutletDeskripsi:With a magnet, it can be easily attached to a metal surface such as a desk. The modular jack has a dustproof shutter and does not require special tools, making it easy to assemble on site. As an information outlet in the officeatribut:
- Set Contents: Set of RJ45 modular jack and 1-port exposed outlet
- Type: Category 61 port
- Purpose: As an information outlet in the office
- TRUSCO Number: 360-7712
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- Panduit Category 6 Modular Jackatribut:
- Insulator Outer Diameter: Maximum φ 1.52mm
- Standard: CAT6
- Covering Outer Diameter: phi 5.08-φ 8.38mm
- Operating Temperature Range: -10 to 65°C
- Color: black
- Compatible Cable: Single wire or stranded wire of AWG 22-26
- LS Cable LS Modular Jack Cat.6 White Eri Typeatribut:
- Color: White
- Dimensions (mm): 19.3x16.8x29.0
- Panel: LS Empty Panel series
- Outlet: LS-FP-SA(SF)(SU)(US) series
- Tool: LS-EZT-TOOL-ER
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel)atribut:
- Color: Grey (similar RAL 7001)
- Nominal Voltage (V): 300/500
- Test Voltage (V): 4000
- Temperature Range (°C): -40 ~ 80
- Conductor Material: Fine Strands of Bare Copper Wire
- Insulation Material: PVC
- Length (m): 1
- Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
- JJ-LAPP Cable ÖLFLEX CLASSIC 115 CY (Kabel Listrik)atribut:
- Color: Grey (similar RAL 7001)
- Nominal Voltage (V): 300/500
- Test Voltage (V): 4000 (core to core), 2000 (core to screen)
- Temperature Range (°C): -40 ~ 80
- Conductor Material: Fine Strands of Bare Copper Wire
- Insulation Material: PVC
- Length (m): 1
- Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Panduit Modular Jack UTPDeskripsi:Category 5e, 8-position, 8-wire, keystone leadframe jack module. Blue.atribut:
- Module Type: Keystone
- Wiring Scheme: T568A/T568B
- Operating Temperature: -10°C to 65°C
- Material: ABS/Polycarbonate
- Color: Blue
- Applications: Unshielded
- JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)Deskripsi:ÖLFLEX® CLASSIC FD 810 7 G 1.5 Low Voltage (LV) Power and control cable, Multicore for general applications and drag chain applications, fixed and moving installation, indoor use. Flame Retardant to IEC 60332-1-2, U0/U : 300/500 V, 7 Cores, 1.5mm2, Number coded, unscreened, Polyvinyl chloride (PVC) outer sheath colour Grey, 10.9mm OD. Confirmed to CE, EAC, Approval - Fire protection.atribut:
- Nominal Voltage (V): 300/500 (AC)
- Test Voltage (V): 4000 (AC)
- Length (m): 100
- Temperature Range (°C): -40 to 80
- Prestone Brake Fluid DOT-3 (Cairan Rem)Deskripsi:Cairan Rem kendaraan bermotor dengan spesifikasi melebihi standarisasi DOT3. Cocok untuk ABS, cakram dan sistem rem tromol. Ikuti petunjuk kendaraan saat menambahkan cairan. Jaga cairan rem tetap bersih, jauh dari kontaminasi debu, air, BBM ataupun materi lain.
- LAPP Adapter, Cable GlandDeskripsi:Manufacturer: Lapp Brand: SKINTOP (R)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Panduit NetKey Shuttered Faceplate (Pelat Muka Berpelindung)Deskripsi:The NetKey 86mmx86mm Faceplate accepts one keystone module. The faceplate is flat and shuttered to protect modules from dust and debris. A two-piece design conceals the two M4.0-0.7x25mm panhead mounting screws. The faceplate includes a label pocket and icon slots for easy identification and is arctic white.atribut:
- Product Type: Faceplate
- Standards Met: RoHS Compliant
- Overall Width (mm): 86
- Color: Arctic White
- Overall Depth (mm): 16.1
- Overall Height (mm): 86
- Gang Opening Type: Single Gang
- Identification Type: Label Pocket
- Material: ABS
- Module Type: Keystone
- Number of Ports: 1
- Outlet Orientation: Flat/Shuttered
- Overall Depth (inch): 0.63
- Overall Height (inch): 3.38
- Overall Width (inch): 3.38
- Sub Brand: NetKey
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
Daftar Harga modular jack cat 6 Terbaru October 2026
| JJ-LAPP UNITRONIC LAN 250 UTP CAT 6 | Rp3.599.900 |
| Panduit Category 6A Modular Jack | Rp329.900 |
| 3M Corning Cat6 RJ45 Modular Jack Exposed Outlet | Rp199.900 |
| BELDEN Modular Jacks | Rp53.900 |
| Panduit Category 6 Modular Jack | Rp249.900 |
| Panduit Category 6 Modular Jack | Rp94.900 |
| LS Cable LS Modular Jack Cat.6 White Eri Type | Rp96.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel) | Rp6.900 |
| JJ-LAPP Cable ÖLFLEX CLASSIC 115 CY (Kabel Listrik) | Rp27.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/mgP103242808-1.jpg)
/5xP108928213-1.jpg)
/6fP108928231-1.jpg)
/h1P103242613-1.jpg)
/lfP106390771-2.jpg)


/ecP109527516-2.jpg)
/94P108400328-11.jpg)

/0qP110060026-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)